Bearings Limited
SSFR6 ZZ FM222/Q TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS
Item #115701304
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS
| Closure Type | Double Shielded |
| Operating Temperature [Max] | 248° F |
| Overall Width | 0.281 in |
| Bore Diameter | 0.375 in |
| O.D. | 0.875 in |
| Dynamic Load Rating | 120 N |
| Internal Clearance | C0 -Standard Fit |
| Bore Type | Round |
| Grease Type | H1 Food Grade Grease |
| Retainer Material | Stainless Steel |
| Precision Class | ABEC 1 |
| Static Load Rating | 75 N |
| Flange | Yes |
| Bearing Material | Stainless Steel |
| Weight | 0.03 LB |
| EAN or UPC | 888569044341 |
