Bearings Limited
SSFR8 ZZ FM222 TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS
Item #116447680
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 248° F |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 918 N |
| Closure Type | Double Shielded |
| Static Load Rating | 514 N |
| Overall Width | 0.313 in |
| Bearing Material | Stainless Steel |
| Flange | Yes |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 0.5 in |
| Bore Type | Round |
| O.D. | 1.125 in |
| Precision Class | ABEC 1 |
| Weight | 0.07 LB |
| EAN or UPC | 888569126887 |
