Bearings Limited
SSL1150 ZZ SRL/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701310
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 5 mm |
| Static Load Rating | 50 N |
| Flange | No |
| Overall Width | 5 mm |
| Dynamic Load Rating | 140 N |
| Bore Type | Round |
| Bearing Material | Stainless Steel |
| O.D. | 11 mm |
| Closure Type | Double Shielded |
| Grease Type | Multitemp SRL |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Stainless Steel |
| Weight | 0.02 LB |
| EAN or UPC | 888569044693 |
