Bearings Limited
SSL950 ZZ/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701334
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Bearing Material | Stainless Steel |
| Flange | No |
| Static Load Rating | 32 N |
| Grease Type | Multitemp SRL |
| Dynamic Load Rating | 80 N |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 248° F |
| O.D. | 9 mm |
| Precision Class | ABEC 1 |
| Bore Diameter | 5 mm |
| Bore Type | Round |
| Overall Width | 3 mm |
| Closure Type | Double Shielded |
| Retainer Material | Stainless Steel |
| Weight | 0.004 LB |
| EAN or UPC | 888569044914 |
