Bearings Limited
SSLF1790 ZZRA1P25 SRL TTN
MINIATURE BALL BEARING - METRIC - STAINLES S STEEL - FLANGED - 2 METAL SHIELDS
Item #115701349
- MINIATURE BALL BEARING - METRIC - STAINLES S STEEL - FLANGED - 2 METAL SHIELDS
| Closure Type | Double Shielded |
| Flange | Yes |
| Internal Clearance | P25 |
| Precision Class | ABEC 1 |
| Overall Width | 5 mm |
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| O.D. | 17 mm |
| Bore Diameter | 9 mm |
| Grease Type | Multitemp SRL |
| Static Load Rating | 25 N |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 69 N |
| Operating Temperature [Max] | 248° F |
| Weight | 0.014 LB |
| EAN or UPC | 888569044563 |
