Bearings Limited
SSR10 2RS FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #111455338
- Deep Groove Ball Bearing - Inch - 2 Rubber Seals - Stainless Steel Bearing
| Operating Temperature [Max] | 212° F |
| Grease Type | H1 Food Grade Grease |
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Static Load Rating | 567 N |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 931 N |
| Overall Width | 0.344 in |
| Precision Class | ABEC 1 |
| Bore Diameter | 0.625 in |
| Retainer Material | Stainless Steel |
| O.D. | 1.375 in |
| Closure Type | Double Sealed |
| Weight | 0.09 LB |
| EAN or UPC | 888569045287 |
