Bearings Limited
SSR10 ZZ FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
Item #115701355
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 567 N |
| Retainer Material | Stainless Steel |
| Bore Diameter | 0.625 in |
| Closure Type | Double Shielded |
| Dynamic Load Rating | 931 N |
| O.D. | 1.375 in |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 0.344 in |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Bearing Material | Stainless Steel |
| Weight | 0.09 LB |
| EAN or UPC | 888569045270 |
