Bearings Limited
SSR12 2RS FM222 TTN
MFG: Triton SS deep groove ball bearing AIT 115701357
Item #115701357
- Deep Groove Ball Bearing - Inch - 2 Rubber Seals - Stainless Steel Bearing
| Dynamic Load Rating | 1467 N |
| Static Load Rating | 900 N |
| Grease Type | H1 Food Grade Grease |
| Flange | No |
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| Bore Diameter | 0.75 in |
| Retainer Material | Stainless Steel |
| O.D. | 1.625 in |
| Closure Type | Double Sealed |
| Internal Clearance | C0 -Standard Fit |
| Overall Width | 0.438 in |
| Operating Temperature [Max] | 212° F |
| Precision Class | ABEC 1 |
| Weight | 0.16 LB |
| EAN or UPC | 888569045324 |
