Bearings Limited
SSR12 ZZ FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
Item #115701359
- DEEP GROOVE BALL BEARING - INCH - 2 METAL SHIELDS - STAINLESS STEEL BEARING
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Bore Diameter | 0.75 in |
| Overall Width | 0.438 in |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | H1 Food Grade Grease |
| Retainer Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 1467 N |
| O.D. | 1.625 in |
| Operating Temperature [Max] | 248° F |
| Flange | No |
| Static Load Rating | 900 N |
| Closure Type | Double Shielded |
| Weight | 0.16 LB |
| EAN or UPC | 888569045317 |
