Bearings Limited
SSR16 2RS FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #113508234
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| O.D. | 2 in |
| Closure Type | Double Sealed |
| Grease Type | H1 Food Grade Grease |
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 1669 N |
| Precision Class | ABEC 1 |
| Overall Width | 0.5 in |
| Bore Diameter | 1 in |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Static Load Rating | 1103 N |
| Retainer Material | Stainless Steel |
| Weight | 0.24 LB |
| EAN or UPC | 888569045409 |
