Bearings Limited
SSR1980 ZZRA1P25 SRL/Q TTN
MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
Item #115701367
- MINIATURE BALL BEARING - METRIC - STAINLESS STEEL - 2 STAINLESS SHIELDS BEARING
| Operating Temperature [Max] | 248° F |
| Bore Diameter | 8 mm |
| Closure Type | Double Shielded |
| O.D. | 19 mm |
| Dynamic Load Rating | 472 N |
| Internal Clearance | C0 -Standard Fit |
| Grease Type | Multitemp SRL |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Bearing Material | Stainless Steel |
| Retainer Material | Stainless Steel |
| Static Load Rating | 192 N |
| Flange | No |
| Overall Width | 6 mm |
| Weight | 0.018 LB |
| EAN or UPC | 888569045423 |
