Bearings Limited
SSR24 2RS FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701374
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Static Load Rating | 2307 N |
| O.D. | 2.625 in |
| Retainer Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 1.5 in |
| Precision Class | ABEC 1 |
| Overall Width | 0.563 in |
| Bearing Material | Stainless Steel |
| Flange | No |
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 3399 N |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Closure Type | Double Sealed |
| Weight | 0.51 LB |
| EAN or UPC | 888569045508 |
