Bearings Limited
SSR4 2RS FM222/Q TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 RUBBER SEALS BEARING
Item #115701380
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 RUBBER SEALS BEARING
| Bearing Material | Stainless Steel |
| Precision Class | ABEC 1 |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 150 N |
| Static Load Rating | 70 N |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 0.625 in |
| Overall Width | 0.196 in |
| Bore Type | Round |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Closure Type | Double Sealed |
| Retainer Material | Stainless Steel |
| Bore Diameter | 0.25 in |
| Weight | 0.011 LB |
| EAN or UPC | 888569045560 |
