Bearings Limited
SSR4A 2RS PRX/Q TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 RUBBER SEALS BEARING
Item #115701394
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 RUBBER SEALS BEARING
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| O.D. | 0.75 in |
| Overall Width | 0.281 in |
| Operating Temperature [Max] | 212° F |
| Grease Type | Multitemp SRL |
| Closure Type | Double Sealed |
| Bearing Material | Stainless Steel |
| Bore Diameter | 0.25 in |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Retainer Material | Stainless Steel |
| Weight | 0.02 LB |
| EAN or UPC | 888569045591 |
