Bearings Limited
SSR6 2RS FM222/Q TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #115701396
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| O.D. | 0.875 in |
| Flange | No |
| Grease Type | H1 Food Grade Grease |
| Precision Class | ABEC 1 |
| Static Load Rating | 250 N |
| Retainer Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Closure Type | Double Sealed |
| Bore Diameter | 0.375 in |
| Internal Clearance | C0 -Standard Fit |
| Overall Width | 0.281 in |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 500 N |
| Bore Type | Round |
| Weight | 0.025 LB |
| EAN or UPC | 888569045614 |
