- MINIATURE BALL BEARING - INCH - STAINLESS STEEL BEARING
| Bore Type | Round |
| Bore Diameter | 0.375 in |
| O.D. | 0.875 in |
| Internal Clearance | C0 -Standard Fit |
| Precision Class | ABEC 1 |
| Closure Type | Open |
| Grease Type | Light Oil Preservative |
| Retainer Material | Stainless Steel |
| Operating Temperature [Max] | 248° F |
| Overall Width | 0.281 in |
| Bearing Material | Stainless Steel |
| Flange | No |
| Weight | 0.025 LB |
| EAN or UPC | 888569045621 |

