Bearings Limited
SSR8 2RS FM222 TTN
DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
Item #111728611
- DEEP GROOVE BALL BEARING - INCH - 2 RUBBER SEALS - STAINLESS STEEL BEARING
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Bore Diameter | 0.5 in |
| Dynamic Load Rating | 799 N |
| Closure Type | Double Sealed |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Internal Clearance | C0 -Standard Fit |
| O.D. | 1.125 in |
| Retainer Material | Stainless Steel |
| Overall Width | 0.313 in |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Static Load Rating | 455 N |
| Weight | 0.048 LB |
| EAN or UPC | 888569045676 |
