Bearings Limited
SSRI1212 ZZ SRL/Q TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 METAL SHIELDS BEARING
Item #115701409
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - 2 METAL SHIELDS BEARING
| Flange | No |
| Bore Diameter | 0.5 in |
| Overall Width | 0.156 in |
| Precision Class | ABEC 1 |
| Retainer Material | Stainless Steel |
| Dynamic Load Rating | 111 N |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 66 N |
| O.D. | 0.75 in |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 248° F |
| Grease Type | Multitemp SRL |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Weight | 0.01 LB |
| EAN or UPC | 888569045089 |
