Bearings Limited
SSRIF418 ZZEE/Q TTN
MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS - EXTENDED INNER RING
Item #115701433
- MINIATURE BALL BEARING - INCH - STAINLESS STEEL - FLANGED - 2 METAL SHIELDS - EXTENDED INNER RING
| Flange | Yes |
| Overall Width | 0.109 in |
| Retainer Material | Stainless Steel |
| Precision Class | ABEC 1 |
| Bore Diameter | 0.125 in |
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Shielded |
| O.D. | 0.25 in |
| Grease Type | Multitemp SRL |
| Bore Type | Round |
| Operating Temperature [Max] | 248° F |
| Bearing Material | Stainless Steel |
| Weight | 0.007 LB |
| EAN or UPC | 888569044945 |
