Bearings Limited
SSUC205-16 TTN
INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
Item #105515699
- INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
| Length Through Bore | 34 mm |
| Bore Type | Round |
| Outer Diameter Type | Spherical |
| O.D. | 52 mm |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Series | SSUC Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | Stainless Steel |
| Inner Ring Type | Wide Inner Ring |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 1440 |
| Bore Dia. | 1 in |
| Duty Type | Standard |
| Dynamic Load Rating | 2700 |
| Weight | 0.4 LB |
| EAN or UPC | 888569045737 |
