Bearings Limited
SSUC207-23 TTN
INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
Item #112687586
- INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
| Bore Type | Round |
| Dynamic Load Rating | 4900 |
| Series | SSUC Series |
| Grease Type | H1 Food Grade Grease |
| Relubricatable | Yes |
| O.D. | 72 mm |
| Length Through Bore | 42.9 mm |
| Inner Ring Type | Wide Inner Ring |
| Duty Type | Standard |
| Outer Diameter Type | Spherical |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Bore Dia. | 1.438 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 2800 |
| Weight | 1.1 LB |
| EAN or UPC | 888569045812 |
