- CYLINDRICAL THRUST ROLLER BEARING BEARING
| O.D. | 8 in |
| Series | T Series Cylindrical Roller Thrust Bearings |
| Bore Dia. | 4 in |
| Retainer Material | Brass |
| Static Load Rating | 440000 |
| Overall Width | 1.75 in |
| Dynamic Load Rating | 132000 |
| Type | Thrust Bearing |
| Bore Type | Straight |
| Weight | 16.6 LB |
| EAN or UPC | 888569048752 |

