- CYLINDRICAL THRUST ROLLER BEARING BEARING
| Static Load Rating | 2280000 |
| Retainer Material | Brass |
| Dynamic Load Rating | 500000 |
| Bore Dia. | 8 in |
| Overall Width | 3 in |
| O.D. | 16 in |
| Series | T Series Cylindrical Roller Thrust Bearings |
| Type | Thrust Bearing |
| Bore Type | Straight |
| Weight | 114.0 LB |
| EAN or UPC | 888569048844 |

