- CYLINDRICAL THRUST ROLLER BEARING BEARING
| Static Load Rating | 3450000 |
| Series | T Series Cylindrical Roller Thrust Bearings |
| Bore Dia. | 10 in |
| Dynamic Load Rating | 720000 |
| O.D. | 20 in |
| Overall Width | 3.75 in |
| Type | Thrust Bearing |
| Retainer Material | Brass |
| Bore Type | Straight |
| Weight | 225.0 LB |
| EAN or UPC | 888569048875 |

