Bearings Limited
UC204-12 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
Item #103272832
- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| Relubricatable | Yes |
| Bore Dia. | 0.75 in |
| Bearing Material | AISI 52100 |
| Outer Diameter Type | Spherical |
| Series | UC Series |
| Length Through Bore | 31 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 1495 |
| Inner Ring Type | Wide Inner Ring |
| Duty Type | Standard |
| O.D. | 47 mm |
| Bore Type | Round |
| Dynamic Load Rating | 2878 |
| Weight | 0.36 LB |
| EAN or UPC | 888569057242 |
