Bearings Limited
UC205-16T TTN
INSERT BEARING - WIDE INNER RING - CONCENTRIC SQEEZE LOCK COLLAR INSERT BEARING
Item #116360666
- INSERT BEARING - WIDE INNER RING - CONCENTRIC SQEEZE LOCK COLLAR INSERT BEARING
| Bearing Material | AISI 52100 |
| Duty Type | Standard |
| Static Load Rating | 1765 |
| Length Through Bore | 34 mm |
| O.D. | 52 mm |
| Relubricatable | Yes |
| Bore Dia. | 1 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Series | UC Series |
| Bore Type | Round |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 3147 |
| Locking Type | Set Screw |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 0.44 LB |
| EAN or UPC | 888569122452 |
