Bearings Limited
UC206-19R3 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW - TRIPLE LIP SEALS INSERT BEARING
Item #116360697
- INSERT BEARING - WIDE INNER RING - SET SCREW - TRIPLE LIP SEALS INSERT BEARING
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Bore Type | Round |
| Length Through Bore | 38.1 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| O.D. | 62 mm |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Series | UC Series |
| Dynamic Load Rating | 4380 |
| Closure (Seal) Type | 2 Triple Lip Seals |
| Static Load Rating | 2500 |
| Bore Dia. | 1.188 in |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 0.7 LB |
| EAN or UPC | 888569057358 |
