Bearings Limited
UC206-20 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
Item #103866742
- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| O.D. | 62 mm |
| Static Load Rating | 2500 |
| Bearing Material | AISI 52100 |
| Duty Type | Standard |
| Length Through Bore | 38.1 mm |
| Relubricatable | Yes |
| Bore Dia. | 1.25 in |
| Locking Type | Set Screw |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bore Type | Round |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Series | UC Series |
| Dynamic Load Rating | 4380 |
| Weight | 0.66 LB |
| EAN or UPC | 888569057365 |
