- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| Series | UC Series |
| Relubricatable | Yes |
| Static Load Rating | 3440 |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.25 in |
| Length Through Bore | 42.9 mm |
| O.D. | 72 mm |
| Duty Type | Standard |
| Inner Ring Type | Wide Inner Ring |
| Dynamic Load Rating | 5770 |
| Locking Type | Set Screw |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Type | Round |
| Outer Diameter Type | Spherical |
| Weight | 1.16 LB |
| EAN or UPC | 888569057402 |

