Bearings Limited
UC208-24 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
Item #104565884
- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| Outer Diameter Type | Spherical |
| Length Through Bore | 49.2 mm |
| Relubricatable | Yes |
| Duty Type | Standard |
| Static Load Rating | 4070 |
| Bearing Material | AISI 52100 |
| O.D. | 80 mm |
| Series | UC Series |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 1.5 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Inner Ring Type | Wide Inner Ring |
| Dynamic Load Rating | 6630 |
| Bore Type | Round |
| Weight | 1.41 LB |
| EAN or UPC | 888569057501 |
