Bearings Limited
UC211-35 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
Item #116360684
- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| Static Load Rating | 6560 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Length Through Bore | 55.6 mm |
| Relubricatable | Yes |
| Bore Dia. | 2.188 in |
| Series | UC Series |
| Closure (Seal) Type | Dual Seals (B-Type) |
| O.D. | 100 mm |
| Bore Type | Round |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Dynamic Load Rating | 9780 |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 2.45 LB |
| EAN or UPC | 888569057716 |
