Bearings Limited
UC212-39 TTN
INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
Item #105062749
- INSERT BEARING - WIDE INNER RING - SET SCREW INSERT BEARING
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Series | UC Series |
| Static Load Rating | 7400 |
| Length Through Bore | 65.1 mm |
| O.D. | 110 mm |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Dynamic Load Rating | 10700 |
| Bore Type | Round |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bore Dia. | 2.438 in |
| Bearing Material | AISI 52100 |
| Relubricatable | Yes |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 3.37 LB |
| EAN or UPC | 888569057778 |
