Bearings Limited
UCF214-44 TTN
4 BOLT FLANGE - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #104506704
| Housing No. | F214 |
| Bolt Size | 5/8 in, M16 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Overall Width | 75.4 mm |
| Series | UCF Series |
| Bolt Centers | 7.594 in |
| Dynamic Load Rating | 13660 |
| Relubricatable | Yes |
| Bore Diameter | 2.75 in |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Insert No. | UC214-44 |
| Housing Length | 193 mm |
| Locking Type | Set Screw |
| Static Load Rating | 10100 |
| Flange Type | 4-Bolt Flange |
| Housing Height | 193 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 13.51 LB |
| EAN or UPC | 888569053008 |
