| Duty Type | Standard |
| Housing Height | 130 mm |
| Overall Width | 51.2 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing No. | FSS208 |
| Relubricatable | Yes |
| Dynamic Load Rating | 5650 |
| Flange Type | 4-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Static Load Rating | 3300 |
| Housing Material | Stainless Steel |
| Bolt Centers | 4.02 in |
| Bolt Size | 1/2 in, M14 |
| Insert No. | SSUC208-24 |
| Housing Length | 130 mm |
| Series | UCFPL Series |
| Bore Diameter | 1.5 in |
| Weight | 4.59 LB |
| EAN or UPC | 888569140913 |

