Bearings Limited
UCST205-15 TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368783
| Housing No. | ST205 |
| Dynamic Load Rating | 3147 |
| Insert No. | UC205-15 |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Series | UCST Series |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1771 |
| Bore Dia. | 0.938 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 1.85 LB |
| EAN or UPC | 888569055866 |
