Bearings Limited
UCST206-30MM TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368787
| Locking Type | Set Screw |
| Duty Type | Standard |
| Relubricatable | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing No. | ST206 |
| Housing Material | Cast Iron |
| Static Load Rating | 2430 |
| Insert No. | UC206-30MM |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 4200 |
| Bearing Material | AISI 52100 |
| Series | UCST Series |
| Bore Dia. | 30 mm |
| Weight | 2.86 LB |
| EAN or UPC | 888569055934 |
