Bearings Limited
UCST207-21 TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368788
| Duty Type | Standard |
| Relubricatable | Yes |
| Locking Type | Set Screw |
| Bore Dia. | 1.313 in |
| Insert No. | UC207-21 |
| Housing No. | ST207 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 3416 |
| Dynamic Load Rating | 5777 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Series | UCST Series |
| Housing Material | Cast Iron |
| Weight | 3.52 LB |
| EAN or UPC | 888569055958 |
