Bearings Limited
UCST208-24 TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #106239294
| Series | UCST Series |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Relubricatable | Yes |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| Static Load Rating | 4091 |
| Insert No. | UC208-24 |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 6654 |
| Locking Type | Set Screw |
| Bore Dia. | 1.5 in |
| Housing No. | ST208 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Weight | 5.5 LB |
| EAN or UPC | 888569055996 |
