Bearings Limited
UCST210-32 TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368799
| Series | UCST Series |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Bore Dia. | 2 in |
| Housing No. | ST210 |
| Insert No. | UC210-32 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 5215 |
| Duty Type | Standard |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7890 |
| Weight | 5.7 LB |
| EAN or UPC | 888569056092 |
