Bearings Limited
UCST212-38 TTN
TAKE UP UNIT - WIDE SLOT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368806
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Series | UCST Series |
| Duty Type | Standard |
| Insert No. | UC212-38 |
| Relubricatable | Yes |
| Static Load Rating | 7373 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Bore Dia. | 2.375 in |
| Dynamic Load Rating | 10745 |
| Housing No. | ST212 |
| Weight | 10.78 LB |
| EAN or UPC | 888569056184 |
