Bearings Limited
UCT211-35 TTN
TAKE UP UNIT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368729
| Duty Type | Standard |
| Series | UCT Series |
| Bore Dia. | 2.188 in |
| Dynamic Load Rating | 9790 |
| Housing Material | Cast Iron |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Relubricatable | Yes |
| Housing No. | T211 |
| Static Load Rating | 6564 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Insert No. | UC211-35 |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Weight | 8.8 LB |
| EAN or UPC | 888569056603 |
