Bearings Limited
UCT217-85MM TTN
TAKE UP UNIT - WIDE INNER RING INSERT - SET SCREW MOUNTED BEARING UNIT
Item #116368740
| Static Load Rating | 14342 |
| Bore Dia. | 85 mm |
| Relubricatable | Yes |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Housing Material | Cast Iron |
| Series | UCT Series |
| Duty Type | Standard |
| Dynamic Load Rating | 18703 |
| Locking Type | Set Screw |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Insert No. | UC217-85MM |
| Housing No. | T217 |
| Weight | 24.2 LB |
| EAN or UPC | 888569056818 |
