Bearings Limited
UCX13-40 TTN
INSERT BEARING - MEDIUM DUTY - WIDE INNER RING - SET SCREW INSERT BEARING
Item #116360572
- INSERT BEARING - MEDIUM DUTY - WIDE INNER RING - SET SCREW INSERT BEARING
| Locking Type | Set Screw |
| Length Through Bore | 74.6 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Medium |
| Bore Dia. | 2.5 in |
| O.D. | 125 mm |
| Relubricatable | Yes |
| Bearing Material | AISI 52100 |
| Series | UCX Series |
| Bore Type | Round |
| Dynamic Load Rating | 13670 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 10100 |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 5.7 LB |
| EAN or UPC | 888569057044 |
