Bearings Limited
W 2 TTN
BALL THRUST BEARING - INCH - 3 PIECE - GROOVED RACEWAYS BEARING
Item #103040186
| Raceway Style | Grooved |
| Dynamic Load Rating | 5580 |
| Precision Class | ABEC 1 |
| Bore Dia. | 2 in |
| Static Load Rating | 12510 |
| Overall Width | 0.75 in |
| O.D. | 2.969 in |
| Series | W Series Thrust Ball Bearings |
| Weight | 0.66 LB |
| EAN or UPC | 888569127846 |
