Bearings Limited
W208PP PRX TTN
DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
Item #118033190
- DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
| Dynamic Load Rating | 6500 N |
| Flange | No |
| O.D. | 80 mm |
| Precision Class | ABEC 1 |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 4000 N |
| Overall Width | 0.813 in |
| Bore Type | Round |
| Bore Diameter | 40 mm |
| Retainer Material | Steel |
| Operating Temperature [Max] | 212° F |
| Closure Type | Double Sealed |
| Grease Type | Polyrex EM Grease |
| Bearing Material | AISI 52100 |
| Weight | 1.28 LB |
| EAN or UPC | 888569058072 |
