Bearings Limited
W208PPB6 BULK TTN
Agricultural Ball Bearing - Square Bore - Spherical OD
Item #115101011
- Agricultural Ball Bearing - Square Bore - Spherical OD Bearing
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 212° F |
| Precision Class | ABEC 1 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Flange | No |
| Dynamic Load Rating | 7340 N |
| O.D. | 80 mm |
| Bore Type | Square |
| Closure Type | 2 Triple Lip Seals |
| Overall Width | 1.438 in |
| Static Load Rating | 3650 N |
| Retainer Material | Steel |
| Bore Diameter | 1 in |
| Weight | 1.59 LB |
| EAN or UPC | 888569058157 |
