Bearings Limited
W213PP TTN
DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
Item #115701634
- DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
| Precision Class | ABEC 1 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| O.D. | 120 mm |
| Closure Type | Double Sealed |
| Flange | No |
| Static Load Rating | 8900 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 12600 N |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 65 mm |
| Operating Temperature [Max] | 212° F |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| Overall Width | 38.1 mm |
| Weight | 3.5 LB |
| EAN or UPC | 888569058461 |
