Bearings Limited
W320PP PRX TTN
DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
Item #115701666
- DEEP GROOVE BALL BEARING - CARTRIDGE TYPE - DOMESTIC WIDTH - 2 RUBBER SEALS
| Flange | No |
| Closure Type | Double Sealed |
| Bore Diameter | 100 mm |
| Operating Temperature [Max] | 212° F |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Overall Width | 3.25 in |
| Dynamic Load Rating | 39000 N |
| O.D. | 215 mm |
| Grease Type | Polyrex EM Grease |
| Bore Type | Round |
| Static Load Rating | 31500 N |
| Bearing Material | AISI 52100 |
| Weight | 26.88 LB |
| EAN or UPC | 888569058850 |
