Bearings Limited
W7 1/2M TTN
BALL THRUST BEARING - INCH - 3 PIECE - GROOVED RACEWAYS BEARING
Item #115701683
| O.D. | 10.875 in |
| Series | W Series Thrust Ball Bearings |
| Overall Width | 2.75 in |
| Precision Class | ABEC 1 |
| Bore Dia. | 7.5 in |
| Static Load Rating | 202500 |
| Dynamic Load Rating | 63000 |
| Raceway Style | Grooved |
| Weight | 29.5 LB |
| EAN or UPC | 888569128096 |
