- MINIATURE BALL BEARING - SPECIAL BEARING
| Internal Clearance | C0 -Standard Fit |
| Closure Type | Double Sealed |
| Bearing Material | AISI 52100 |
| Bore Diameter | 8 mm |
| O.D. | 22 mm |
| Retainer Material | Steel |
| Precision Class | ABEC 1 |
| Bore Type | Round |
| Static Load Rating | 289 N |
| Overall Width | 6 mm |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Dynamic Load Rating | 696 N |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Weight | 0.025 LB |
| EAN or UPC | 888569121585 |

